Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
RPM [Max] | 426 rpm |
Series | T Series |
Torque | 251 Nm |
Flange Orientation | Standard |
Shaft Size & Type | 1 in Straight w/Woodruff Key |
Port Type | NPTF |
Port Location | Side Port |
Inlet Pressure [Max] | 2500 psi |
Mounting Type Code | A |
Port Size | 1/2-14 |
Flow Rate | 57 lpm |
Port Code | B |
Mounting Holes | 0.535 in |
Intermittent Pressure [Max] | 172 bar |
Output Shaft Code | 01 |
Displacement | 131 cm3/Rev |
Motor Element | Gerotor |
Output Torque at Rated PSI (inch/pounds) | 2226 in lb |
Bolt Circle Dia. | 4.19 in |
Maximum Speed @ Continuous Flow | 426 rpm @ 15 gal/min |
Shaft Type | Straight w/ Woodruff Key |
Corrosion Resistant | No |
Pilot Diameter | 3.25 in |
Splines | 0 |
Case Drain | None |
Duty | Standard-Duty |
Rotation | Standard Rotation |
Paint/Packaging | Low Gloss Black, Individual Box |
Material | Cast Iron |
RPM [Min] | 426 rpm |
Special Features Assembly Code | 0 |
Seal Material | Buna-N |
Mounting Hole Size | 0.54 in |
Paint Code | A |
Paint | Primer Low Gloss Black |
Special Features | None |
Motor Type | Spool Valve |
Displacement (in³/rev) | 8 |
Special Features Hardware Code | 00 |
Mount Type | 2 Bolt |
Case Drain Code | 0 |
Weight | 15.0 LB |