Product details
- Spool Valve Motor
- Ductile Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Displacement | 131 cm3/Rev |
RPM [Max] | 426 rpm |
Displacement (in³/rev) | 7.99 |
Pilot Diameter | 3.25 in |
Shaft Type | Straight |
Paint Code | A |
Corrosion Resistant | No |
RPM [Min] | 426 rpm |
Port Code | D |
Rotation | Standard Rotation |
Special Features Hardware Code | 00 |
Seal Material | Buna-N |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Duty | Standard-Duty |
Maximum Speed @ Continuous Flow | 426 rpm @ 15 gal/min |
Bolt Circle Dia. | 4.187 in |
Special Features | None |
Port Location | Side Port |
Motor Element | Geroler |
Motor Type | Spool Valve |
Flow Rate | 57 lpm |
Mounting Hole Size | 0.54 in |
Mounting Type Code | A |
Output Shaft Code | 24 |
Material | Ductile Iron |
Torque | 251 Nm |
Splines | 0 |
Paint | Primer Low Gloss Black |
Mounting Holes | 0.535 in |
Intermittent Pressure [Max] | 172 bar |
Special Features Assembly Code | 0 |
Case Drain | G 1/4 BSP Straight Thread Port (End Cap) |
Shaft Size & Type | Straight |
Series | T Series |
Mount Type | 2 Bolt |
Port Type | Manifold, O-Ring |
Output Torque at Rated PSI (inch/pounds) | 2222 in lb |
Port Size | Manifold, M8 x 1.25 Threads, M8 X 1.25-6H |
Inlet Pressure [Max] | 2500 psi |
Flange Orientation | Standard |
Case Drain Code | 2 |
Weight | 15.0 LB |