Char-Lynn
158-1586-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157699
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 4-Bolt Flange w/1 3/4" Pilot x 3 1/4" BC
- 1" Shaft, Splined
- 8 in3/rev
Specifications
Corrosion Resistant | No |
Mounting Type Code | B |
Seal Material | Buna-N |
Mount Type | 4 Bolt, 1.75 in Pilot |
Port Location | Side Port |
Rotation | Standard Rotation |
Shaft Type | Splined |
Port Type | Manifold |
Motor Type | Spool Valve |
Bolt Circle Dia. | 3 1/4 in |
Displacement (in³/rev) | 8 |
Flange Orientation | Standard |
Paint Code | A |
Maximum Speed @ Continuous Flow | 426 rpm @ 15 gal/min |
Pilot Diameter | 1.75 in |
Shaft Size & Type | 1 in SAE-B 6T Splined |
Paint/Packaging | Low Gloss Black, Individual Box |
Splines | 6 |
Special Features Hardware Code | 00 |
Special Features | None |
Duty | Standard-Duty |
Inlet Pressure [Max] | 2500 psi |
Mounting Holes | 3/8-16 |
Output Torque at Rated PSI (inch/pounds) | 2226 in lb |
Port Size | Manifold, 5/16-18 UNC Threads |
Special Features Assembly Code | 0 |
Case Drain Code | 0 |
Case Drain | None |
Series | T Series |
Output Shaft Code | 02 |
Port Code | C |
Motor Element | Geroler |
Weight | 15.0 LB |