Char-Lynn
158-1589-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157701
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 4-Bolt Flange w/1 3/4" Pilot x 3 1/4" BC
- 1" Shaft, Straight w/Woodruff Key
- 8 in3/rev
Specifications
Splines | 0 |
Output Shaft Code | 01 |
Output Torque at Rated PSI (inch/pounds) | 2226 in lb |
Port Code | D |
Special Features Assembly Code | 0 |
Bolt Circle Dia. | 3 1/4 in |
Mounting Type Code | E |
Case Drain Code | 2 |
Port Type | Manifold |
Seal Material | Buna-N |
Shaft Size & Type | 1 in Straight w/Woodruff Key |
Rotation | Standard Rotation |
Mounting Holes | M10 x 1.5 |
Port Location | Side Port |
Duty | Standard-Duty |
Special Features Hardware Code | 00 |
Pilot Diameter | 1.75 in |
Series | T Series |
Displacement (in³/rev) | 8 |
Corrosion Resistant | No |
Paint/Packaging | Low Gloss Black, Individual Box |
Inlet Pressure [Max] | 2500 psi |
Maximum Speed @ Continuous Flow | 426 rpm @ 15 gal/min |
Mount Type | 4 Bolt, 1.75 in Pilot |
Port Size | Manifold, M8 x 1.25 Threads |
Motor Type | Spool Valve |
Shaft Type | Straight w/ Woodruff Key |
Case Drain | G 1/4 (BSP) |
Flange Orientation | Standard |
Paint Code | A |
Motor Element | Geroler |
Special Features | None |
Weight | 15.0 LB |