Char-Lynn
158-1627-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157729
each
Product details
- T Series Hydraulic Motor
- Corrosion Resistant-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Straight w/Woodruff Key
- 4 in3/rev
Specifications
Duty | Corrosion Resistant-Duty |
Displacement (in³/rev) | 4 |
Splines | 0 |
Motor Type | Spool Valve |
Output Torque at Rated PSI (inch/pounds) | 1222 in lb |
Inlet Pressure [Max] | 2500 psi |
Flange Orientation | Standard |
Mount Type | 2 Bolt Flange |
Special Features | None |
Case Drain Code | 0 |
Paint Code | D |
Special Features Hardware Code | 00 |
Case Drain | None |
Series | T Series |
Port Size | 1/2 |
Pilot Diameter | 3.25 in |
Mounting Holes | 0.535 in |
Bolt Circle Dia. | 4.18 in |
Corrosion Resistant | Yes |
Shaft Size & Type | 1 in Straight w/Woodruff Key |
Paint/Packaging | Environmental Coated Gloss White |
Special Features Assembly Code | 0 |
Shaft Type | Straight w/ Woodruff Key |
Motor Element | Geroler |
Port Code | B |
Rotation | Standard Rotation |
Output Shaft Code | 01 |
Port Location | Side Port |
Maximum Speed @ Continuous Flow | 849 rpm @ 15 gal/min |
Seal Material | Buna-N |
Port Type | NPTF |
Mounting Type Code | A |
Weight | 15.0 LB |