Product details
- Spool Valve Motor
- Ductile Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Case Drain | None |
Port Code | B |
Motor Type | Spool Valve |
Corrosion Resistant | No |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Material | Ductile Iron |
Flow Rate | 57 lpm |
Mount Type | 2 Bolt |
Series | T Series |
Mounting Holes | 0.535 in |
Motor Element | Geroler |
Displacement (in³/rev) | 6.22 |
Special Features | Low Speed Valve |
Rotation | Standard Rotation |
Port Location | Side Port |
Paint | Primer Low Gloss Black |
Special Features Assembly Code | 0 |
Pilot Diameter | 3.25 in |
Maximum Speed @ Continuous Flow | 550 rpm @ 15 gal/min |
Intermittent Pressure [Max] | 190 bar |
RPM [Max] | 550 rpm |
Duty | Standard-Duty |
Paint Code | A |
Seal Material | Buna-N |
Case Drain Code | 0 |
Shaft Type | Splined |
Output Torque at Rated PSI (inch/pounds) | 1938 in lb |
Torque | 219 Nm |
Shaft Size & Type | Splined |
Displacement | 102 cm3/Rev |
Port Size | 1/2-14 |
Flange Orientation | Standard |
Splines | 6 |
Mounting Type Code | A |
Port Type | NPTF |
Mounting Hole Size | 0.54 in |
Bolt Circle Dia. | 4.187 in |
Special Features Hardware Code | AB |
Output Shaft Code | 02 |
Inlet Pressure [Max] | 2500 psi |
RPM [Min] | 550 rpm |
Weight | 15.0 LB |