Char-Lynn
158-1637-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157738
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Straight w/Woodruff Key
- 4 in3/rev
Specifications
Case Drain | SAE-4 |
Inlet Pressure [Max] | 2500 psi |
Special Features Assembly Code | 0 |
Series | T Series |
Motor Element | Geroler |
Port Code | C |
Output Shaft Code | 11 |
Duty | Standard-Duty |
Splines | 0 |
Mounting Type Code | A |
Seal Material | Buna-N |
Bolt Circle Dia. | 4.18 in |
Maximum Speed @ Continuous Flow | 849 rpm @ 15 gal/min |
Mounting Holes | 0.535 in |
Shaft Size & Type | 1 in Straight w/Woodruff Key |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Type | Manifold |
Output Torque at Rated PSI (inch/pounds) | 1222 in lb |
Flange Orientation | Standard |
Special Features Hardware Code | 00 |
Motor Type | Spool Valve |
Case Drain Code | 1 |
Port Size | Manifold, 5/16-18 UNC Threads |
Special Features | None |
Shaft Type | Straight w/ Woodruff Key |
Pilot Diameter | 3.25 in |
Port Location | Side Port |
Mount Type | 2 Bolt Flange |
Rotation | Standard Rotation |
Displacement (in³/rev) | 4 |
Corrosion Resistant | No |
Paint Code | A |
Weight | 15.0 LB |