Char-Lynn
158-1649-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157748
each
Product details
- T Series Hydraulic Motor
- Corrosion Resistant-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Straight w/Woodruff Key, Corrosion Resistant
- 14.9 in3/rev
Specifications
Special Features Assembly Code | 0 |
Seal Material | Buna-N |
Bolt Circle Dia. | 4.18 in |
Port Code | A |
Output Shaft Code | 27 |
Paint Code | D |
Special Features Hardware Code | 00 |
Splines | 0 |
Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
Maximum Speed @ Continuous Flow | 229 rpm @ 15 gal/min |
Output Torque at Rated PSI (inch/pounds) | 3633 in lb |
Displacement (in³/rev) | 14.9 |
Mounting Holes | 0.535 in |
Pilot Diameter | 3.25 in |
Mounting Type Code | A |
Paint/Packaging | Environmental Coated Gloss White |
Shaft Size & Type | 1 in Straight w/Woodruff Key, Corrosion Resistant |
Inlet Pressure [Max] | 2500 psi |
Flange Orientation | Standard |
Port Size | SAE-10 |
Mount Type | 2 Bolt Flange |
Series | T Series |
Motor Type | Spool Valve |
Case Drain | None |
Rotation | Standard Rotation |
Corrosion Resistant | Yes |
Special Features | None |
Port Location | Side Port |
Duty | Corrosion Resistant-Duty |
Motor Element | Geroler |
Port Type | SAE O-Ring |
Case Drain Code | 0 |
Weight | 15.0 LB |