Product details
- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Duty | Standard-Duty |
Flange Orientation | Standard |
Special Features Assembly Code | 0 |
Motor Element | Geroler |
Rotation | Standard Rotation |
Port Size | 7/8-14 |
Pilot Diameter | 4 in |
Mounting Type Code | H |
RPM [Max] | 849 rpm |
Seal Material | Buna-N |
Paint Code | A |
Displacement (in³/rev) | 3.97 |
Flow Rate | 57 lpm |
Displacement | 65 cm3/Rev |
Maximum Speed @ Continuous Flow | 849 rpm @ 15 gal/min |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Special Features Hardware Code | 00 |
Series | T Series |
Port Type | SAE O-Ring |
Shaft Type | Splined |
Case Drain | None |
Splines | 13 |
Shaft Size & Type | Splined |
Material | Ductile Iron |
Corrosion Resistant | No |
RPM [Min] | 849 rpm |
Mount Type | 2 Bolt |
Port Location | Side Port |
Torque | 138 Nm |
Port Code | A |
Bolt Circle Dia. | 5 3/4 in |
Special Features | None |
Motor Type | Spool Valve |
Mounting Holes | 0.565 in |
Intermittent Pressure [Max] | 190 bar |
Inlet Pressure [Max] | 2500 psi |
Mounting Hole Size | 0.56 in |
Case Drain Code | 0 |
Paint | Primer Low Gloss Black |
Output Shaft Code | 16 |
Output Torque at Rated PSI (inch/pounds) | 1221 in lb |
Weight | 15.0 LB |