Char-Lynn
158-1663-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157760
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 25.00 mm Shaft, Straight
- 14.9 in3/rev
Specifications
Flange Orientation | Standard |
Inlet Pressure [Max] | 2500 psi |
Port Type | BSPP |
Maximum Speed @ Continuous Flow | 229 rpm @ 15 gal/min |
Case Drain | None |
Duty | Standard-Duty |
Port Location | Side Port |
Motor Element | Geroler |
Rotation | Standard Rotation |
Paint/Packaging | Low Gloss Black, Individual Box |
Mount Type | 2 Bolt Flange |
Port Code | E |
Mounting Holes | 0.535 in |
Case Drain Code | 0 |
Special Features Hardware Code | AB |
Special Features | Low Speed Valve |
Motor Type | Spool Valve |
Splines | 0 |
Seal Material | Buna-N |
Mounting Type Code | A |
Paint Code | A |
Port Size | 1/2 |
Displacement (in³/rev) | 14.9 |
Output Torque at Rated PSI (inch/pounds) | 3633 in lb |
Special Features Assembly Code | 0 |
Shaft Size & Type | 25 mm Straight |
Bolt Circle Dia. | 4.18 in |
Series | T Series |
Output Shaft Code | 24 |
Corrosion Resistant | No |
Shaft Type | Straight |
Pilot Diameter | 3.25 in |
Weight | 15.0 LB |