Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Shaft Type | Straight w/ Woodruff Key |
Splines | 0 |
Seal Material | Buna-N |
RPM [Max] | 694 rpm |
Maximum Speed @ Continuous Flow | 694 rpm @ 15 gal/min |
Pilot Diameter | 1.75 in |
Output Torque at Rated PSI (inch/pounds) | 1541 in lb |
Motor Element | Geroler |
Case Drain Code | 1 |
Intermittent Pressure [Max] | 190 bar |
Motor Type | Spool Valve |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC-2B |
Corrosion Resistant | No |
Duty | Standard-Duty |
Mounting Type Code | B |
Inlet Pressure [Max] | 2500 psi |
Output Shaft Code | 01 |
Port Location | Side Port |
Special Features | None |
Flange Orientation | Standard |
Bolt Circle Dia. | 3 1/4 in |
Series | T Series |
Rotation | Standard Rotation |
Port Type | Manifold, O-Ring |
Mounting Hole Size | 3/8-16 UNC-2B |
Torque | 174 Nm |
Special Features Assembly Code | 0 |
Case Drain | SAE-4 |
Paint/Packaging | Low Gloss Black |
Displacement | 80 cm3/Rev |
Paint | Primer Low Gloss Black |
Paint Code | A |
RPM [Min] | 694 rpm |
Mount Type | 4 Bolt |
Material | Cast Iron |
Flow Rate | 45 lpm |
Shaft Size & Type | 1 in Straight w/Woodroff Key |
Special Features Hardware Code | 00 |
Displacement (in³/rev) | 4.88 |
Port Code | C |
Mounting Holes | 3/8-16 |
Weight | 15.0 LB |