Char-Lynn
158-2020-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157792
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 4-Bolt Flange w/1 3/4" Pilot x 3 1/4" BC
- 1" Shaft, Straight w/Woodruff Key
- 9.6 in3/rev
Specifications
Port Location | Side Port |
Port Type | Manifold |
Paint/Packaging | Low Gloss Black, Individual Box |
Output Shaft Code | 01 |
Seal Material | Buna-N |
Splines | 0 |
Port Size | Manifold, 5/16-18 UNC Threads |
Corrosion Resistant | No |
Flange Orientation | Standard |
Motor Element | Geroler |
Special Features Hardware Code | 00 |
Pilot Diameter | 1.75 in |
Paint Code | A |
Case Drain Code | 1 |
Duty | Standard-Duty |
Motor Type | Spool Valve |
Series | T Series |
Maximum Speed @ Continuous Flow | 355 rpm @ 15 gal/min |
Special Features Assembly Code | 0 |
Special Features | None |
Port Code | C |
Displacement (in³/rev) | 9.6 |
Output Torque at Rated PSI (inch/pounds) | 2628 in lb |
Inlet Pressure [Max] | 2500 psi |
Mounting Type Code | B |
Rotation | Standard Rotation |
Shaft Size & Type | 1 in Straight w/Woodruff Key |
Mounting Holes | 3/8-16 |
Bolt Circle Dia. | 3 1/4 in |
Case Drain | SAE-4 |
Mount Type | 4 Bolt, 1.75 in Pilot |
Shaft Type | Straight w/ Woodruff Key |
Weight | 15.0 LB |