Char-Lynn
158-2031-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157802
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Straight w/Woodruff Key
- 18.7 in3/rev
Specifications
Port Type | NPTF |
Case Drain | SAE-4 |
Seal Material | Buna-N |
Mounting Holes | 0.535 in |
Shaft Type | Straight w/ Woodruff Key |
Shaft Size & Type | 1 in Straight w/Woodruff Key |
Mounting Type Code | A |
Motor Element | Geroler |
Paint/Packaging | Low Gloss Black, Individual Box |
Pilot Diameter | 3.25 in |
Flange Orientation | Standard |
Special Features Hardware Code | 00 |
Displacement (in³/rev) | 18.7 |
Motor Type | Spool Valve |
Port Size | 1/2 |
Mount Type | 2 Bolt Flange |
Duty | Standard-Duty |
Corrosion Resistant | No |
Output Torque at Rated PSI (inch/pounds) | 3905 in lb |
Output Shaft Code | 01 |
Port Code | B |
Case Drain Code | 1 |
Inlet Pressure [Max] | 2500 psi |
Series | T Series |
Paint Code | A |
Maximum Speed @ Continuous Flow | 183 rpm @ 15 gal/min |
Splines | 0 |
Special Features | None |
Bolt Circle Dia. | 4.18 in |
Special Features Assembly Code | 0 |
Port Location | Side Port |
Rotation | Standard Rotation |
Weight | 15.0 LB |