Product details
- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Paint Code | A |
Bolt Circle Dia. | 4.19 in |
Mounting Hole Size | 0.54 in |
Seal Material | Buna-N |
Maximum Speed @ Continuous Flow | 694 rpm @ 15 gal/min |
Shaft Size & Type | Straight |
Splines | 0 |
Port Location | Side Port |
Motor Type | Spool Valve |
Corrosion Resistant | No |
Rotation | Standard Rotation |
Displacement (in³/rev) | 4.9 |
Pilot Diameter | 3.25 in |
Paint | Primer Low Gloss Black |
Special Features Assembly Code | 0 |
Torque | 174 Nm |
Port Size | 7/8-14 |
Special Features | None |
Mounting Type Code | A |
Output Shaft Code | 01 |
Port Type | SAE O-Ring |
Series | T Series |
Flow Rate | 45 lpm |
Shaft Type | Straight w/ Woodruff Key |
Material | Ductile Iron |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
Intermittent Pressure [Max] | 190 bar |
Motor Element | Gerotor |
Mounting Holes | 0.535 in |
Paint/Packaging | Low Gloss Black, Individual Box |
Displacement | 80 cm3/Rev |
Special Features Hardware Code | 00 |
Inlet Pressure [Max] | 2500 psi |
Flange Orientation | Standard |
Output Torque at Rated PSI (inch/pounds) | 1540.03 in lb |
Duty | Standard-Duty |
Mount Type | 2 Bolt |
RPM [Min] | 694 rpm |
Port Code | A |
Case Drain Code | 1 |
RPM [Max] | 694 rpm |
Weight | 15.0 LB |