Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Splines | 6 |
Special Features Hardware Code | 00 |
Paint | Primer Low Gloss Black |
Special Features Assembly Code | 0 |
Duty | Standard-Duty |
Case Drain Code | 1 |
Pilot Diameter | 3.25 in |
Mounting Hole Size | 0.54 in |
Series | T Series |
RPM [Max] | 229 rpm |
Mounting Type Code | A |
Port Code | A |
Paint Code | A |
Rotation | Standard Rotation |
Seal Material | Buna-N |
Maximum Speed @ Continuous Flow | 229 rpm @ 15 gal/min |
Case Drain | SAE-4 |
Motor Type | Spool Valve |
Mount Type | 2 Bolt |
Intermittent Pressure [Max] | 155 bar |
Flange Orientation | Standard |
Inlet Pressure [Max] | 2500 psi |
Mounting Holes | 0.535 in |
Corrosion Resistant | No |
Motor Element | Gerotor |
Paint/Packaging | Low Gloss Black, Individual Box |
Shaft Size & Type | 1 in Splined |
Port Size | 7/8-14 |
Displacement (in³/rev) | 14.9 |
Shaft Type | Splined |
Material | Cast Iron |
Bolt Circle Dia. | 4.19 in |
Special Features | None |
Displacement | 244 cm3/Rev |
Port Location | Side Port |
Output Shaft Code | 02 |
Output Torque at Rated PSI (inch/pounds) | 3633 in lb |
Torque | 410 Nm |
Port Type | SAE O-Ring |
RPM [Min] | 229 rpm |
Flow Rate | 57 lpm |
Weight | 15.0 LB |