text.skipToContent text.skipToNavigation


158-2530-001

T Series Low Speed High Torque Geroler® Element Spool Motor

Item #100157841

Product details

  • T Series Hydraulic Motor
  • Standard-Duty
  • 2-Bolt Flange, SAE B w/4" Pilot x 5 3/4" BC
  • 7/8" Shaft, Splined
  • 9.6 in3/rev

Specifications

Series T Series
Duty Standard-Duty
Mount Type 2 Bolt, SAE-B
Shaft Size & Type 7/8 in SAE-B 13T Splined
Port Size SAE-10
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 9.6
Special Features Flange Rotated 90°
Increased Valve Leakage
Case Drain SAE-4
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Bolt Circle Dia. 5 3/4 in
Output Torque at Rated PSI (inch/pounds) 2628 in lb
Maximum Speed 355 rpm @ 15 gal/min
Pilot Diameter 4 in
Mounting Holes 0.565 in
Inlet Pressure [MAX] 2500 psi
Flange Orientation Flange Rotated 90°
Splines 13
Paint Code A
Special Features Hardware Code AF
Shaft Size 7/8 in
Port Code A
Mounting Type Code H
Special Features Assembly Code 2
Shaft Type Splined
Corrosion Resistant No
Case Drain Code 1
Output Shaft Code 16
Weight 15.0 LB

Supporting Documents

You May Also Like