Char-Lynn
158-2704-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157866
each
Product details
- T Series Hydraulic Motor
- Corrosion Resistant-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Straight w/Woodruff Key, Corrosion Resistant
- 18.7 in3/rev
Specifications
Inlet Pressure [Max] | 2500 psi |
Splines | 0 |
Maximum Speed @ Continuous Flow | 183 rpm @ 15 gal/min |
Mounting Holes | 0.535 in |
Paint/Packaging | Environmental Coated Gloss White |
Mount Type | 2 Bolt Flange |
Port Type | NPTF |
Output Shaft Code | 27 |
Output Torque at Rated PSI (inch/pounds) | 3905 in lb |
Paint Code | D |
Port Location | Side Port |
Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
Rotation | Standard Rotation |
Pilot Diameter | 3.25 in |
Shaft Size & Type | 1 in Straight w/Woodruff Key, Corrosion Resistant |
Port Size | 1/2 |
Duty | Corrosion Resistant-Duty |
Motor Element | Geroler |
Flange Orientation | Standard |
Case Drain Code | 0 |
Special Features Assembly Code | 0 |
Special Features Hardware Code | 00 |
Case Drain | None |
Special Features | None |
Seal Material | Buna-N |
Mounting Type Code | A |
Displacement (in³/rev) | 18.7 |
Port Code | B |
Series | T Series |
Motor Type | Spool Valve |
Corrosion Resistant | Yes |
Bolt Circle Dia. | 4.18 in |
Weight | 15.0 LB |