Char-Lynn
158-2717-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157878
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Tapered w/Woodruff Key
- 9.6 in3/rev
Specifications
Inlet Pressure [Max] | 2500 psi |
Mounting Holes | 0.535 in |
Port Size | SAE-10 |
Paint Code | A |
Rotation | Standard Rotation |
Mounting Type Code | A |
Port Location | Side Port |
Displacement (in³/rev) | 9.6 |
Output Torque at Rated PSI (inch/pounds) | 2628 in lb |
Duty | Standard-Duty |
Shaft Size & Type | 1 in Tapered w/Woodruff Key |
Seal Material | Buna-N |
Special Features | None |
Mount Type | 2 Bolt Flange |
Motor Element | Geroler |
Flange Orientation | Standard |
Port Type | SAE O-Ring |
Case Drain | None |
Case Drain Code | 0 |
Port Code | A |
Bolt Circle Dia. | 4.18 in |
Special Features Assembly Code | 0 |
Corrosion Resistant | No |
Pilot Diameter | 3.25 in |
Splines | 0 |
Motor Type | Spool Valve |
Paint/Packaging | Low Gloss Black, Individual Box |
Maximum Speed @ Continuous Flow | 355 rpm @ 15 gal/min |
Shaft Type | Tapered w/ Woodruff Key |
Series | T Series |
Special Features Hardware Code | 00 |
Output Shaft Code | 18 |
Weight | 15.0 LB |