Char-Lynn
158-2718-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157879
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange, SAE B w/4" Pilot x 5 3/4" BC
- 7/8" Shaft, Splined
- 4.9 in3/rev
Specifications
Shaft Type | Splined |
Rotation | Standard Rotation |
Flange Orientation | Standard |
Maximum Speed @ Continuous Flow | 694 rpm @ 15 gal/min |
Series | T Series |
Special Features Assembly Code | 0 |
Motor Type | Spool Valve |
Displacement (in³/rev) | 4.9 |
Shaft Size & Type | 7/8 in SAE-B 13T Splined |
Case Drain | G 1/4 (BSP) |
Paint Code | 0 |
Paint/Packaging | No Paint, Individual Box |
Case Drain Code | 2 |
Bolt Circle Dia. | 5 3/4 in |
Port Code | E |
Port Location | Side Port |
Mount Type | 2 Bolt, SAE-B |
Special Features | None |
Pilot Diameter | 4 in |
Inlet Pressure [Max] | 2500 psi |
Output Shaft Code | 16 |
Motor Element | Geroler |
Port Size | 1/2 |
Mounting Type Code | H |
Special Features Hardware Code | 00 |
Output Torque at Rated PSI (inch/pounds) | 1541 in lb |
Duty | Standard-Duty |
Corrosion Resistant | No |
Seal Material | Buna-N |
Mounting Holes | 0.565 in |
Splines | 13 |
Port Type | BSPP |
Weight | 15.0 LB |