Char-Lynn
158-2719-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157880
each
Product details
- T Series Hydraulic Motor
- Corrosion Resistant-Duty
- 4-Bolt Flange w/1 3/4" Pilot x 3 1/4" BC
- 1" Shaft, Straight w/Woodruff Key, Corrosion Resistant
- 9.6 in3/rev
Specifications
Special Features Assembly Code | 0 |
Port Location | Side Port |
Port Type | NPTF |
Inlet Pressure [Max] | 2500 psi |
Motor Element | Geroler |
Bolt Circle Dia. | 3 1/4 in |
Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
Output Shaft Code | 27 |
Maximum Speed @ Continuous Flow | 355 rpm @ 15 gal/min |
Paint/Packaging | Environmental Coated Gloss White |
Mount Type | 4 Bolt, 1.75 in Pilot |
Flange Orientation | Standard |
Case Drain | None |
Rotation | Standard Rotation |
Displacement (in³/rev) | 9.6 |
Special Features | None |
Motor Type | Spool Valve |
Paint Code | D |
Shaft Size & Type | 1 in Straight w/Woodruff Key, Corrosion Resistant |
Port Size | 1/2 |
Seal Material | Buna-N |
Pilot Diameter | 1.75 in |
Mounting Holes | 3/8-16 |
Series | T Series |
Output Torque at Rated PSI (inch/pounds) | 2628 in lb |
Case Drain Code | 0 |
Mounting Type Code | B |
Splines | 0 |
Port Code | B |
Special Features Hardware Code | 00 |
Corrosion Resistant | Yes |
Duty | Corrosion Resistant-Duty |
Weight | 15.0 LB |