Char-Lynn
158-2726-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157887
each
Product details
- T Series Hydraulic Motor
- Corrosion Resistant-Duty
- 4-Bolt Flange w/1 3/4" Pilot x 3 1/4" BC
- 1" Shaft, Straight w/Woodruff Key, Corrosion Resistant
- 6.2 in3/rev
Specifications
Case Drain Code | 0 |
Paint Code | D |
Motor Type | Spool Valve |
Case Drain | None |
Splines | 0 |
Port Size | 1/2 |
Special Features Hardware Code | 00 |
Rotation | Standard Rotation |
Shaft Size & Type | 1 in Straight w/Woodruff Key, Corrosion Resistant |
Corrosion Resistant | Yes |
Motor Element | Geroler |
Mount Type | 4 Bolt, 1.75 in Pilot |
Special Features Assembly Code | 0 |
Output Shaft Code | 27 |
Bolt Circle Dia. | 3 1/4 in |
Displacement (in³/rev) | 6.2 |
Seal Material | Buna-N |
Mounting Holes | 3/8-16 |
Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
Series | T Series |
Paint/Packaging | Environmental Coated Gloss White |
Duty | Corrosion Resistant-Duty |
Pilot Diameter | 1.75 in |
Port Code | B |
Maximum Speed @ Continuous Flow | 550 rpm @ 15 gal/min |
Mounting Type Code | B |
Inlet Pressure [Max] | 2500 psi |
Port Type | NPTF |
Port Location | Side Port |
Special Features | None |
Output Torque at Rated PSI (inch/pounds) | 1936 in lb |
Flange Orientation | Standard |
Weight | 15.0 LB |