Char-Lynn
158-2759-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157899
each
Product details
- T Series Hydraulic Motor
- Corrosion Resistant-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Straight w/Woodruff Key, Corrosion Resistant
- 6.2 in3/rev
Specifications
Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
Bolt Circle Dia. | 4.18 in |
Corrosion Resistant | Yes |
Rotation | Standard Rotation |
Motor Type | Spool Valve |
Paint Code | D |
Output Torque at Rated PSI (inch/pounds) | 1936 in lb |
Port Size | SAE-10 |
Mounting Holes | 0.535 in |
Pilot Diameter | 3.25 in |
Splines | 0 |
Case Drain Code | 0 |
Port Code | A |
Port Type | SAE O-Ring |
Flange Orientation | Standard |
Displacement (in³/rev) | 6.2 |
Special Features | None |
Special Features Hardware Code | AC |
Mount Type | 2 Bolt Flange |
Output Shaft Code | 27 |
Case Drain | None |
Special Features Assembly Code | 0 |
Port Location | Side Port |
Seal Material | Viton |
Shaft Size & Type | 1 in Straight w/Woodruff Key, Corrosion Resistant |
Duty | Corrosion Resistant-Duty |
Inlet Pressure [Max] | 2500 psi |
Motor Element | Geroler |
Series | T Series |
Paint/Packaging | Environmental Coated Gloss White |
Maximum Speed @ Continuous Flow | 550 rpm @ 15 gal/min |
Mounting Type Code | A |
Weight | 15.0 LB |