Char-Lynn
158-2795-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157918
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Straight w/Woodruff Key
- 14.9 in3/rev
Specifications
Paint/Packaging | Low Gloss Black, Individual Box |
Pilot Diameter | 3.25 in |
Port Type | Manifold |
Case Drain | None |
Port Code | C |
Duty | Standard-Duty |
Flange Orientation | Standard |
Bolt Circle Dia. | 4.18 in |
Mount Type | 2 Bolt Flange |
Motor Element | Geroler |
Paint Code | A |
Mounting Type Code | A |
Output Torque at Rated PSI (inch/pounds) | 3633 in lb |
Port Size | Manifold, 5/16-18 UNC Threads |
Special Features Hardware Code | AB |
Series | T Series |
Corrosion Resistant | No |
Splines | 0 |
Rotation | Standard Rotation |
Inlet Pressure [Max] | 2500 psi |
Shaft Type | Straight w/ Woodruff Key |
Output Shaft Code | 01 |
Port Location | Side Port |
Special Features | Low Speed Valve |
Case Drain Code | 0 |
Seal Material | Buna-N |
Motor Type | Spool Valve |
Shaft Size & Type | 1 in Straight w/Woodruff Key |
Maximum Speed @ Continuous Flow | 229 rpm @ 15 gal/min |
Displacement (in³/rev) | 14.9 |
Special Features Assembly Code | 0 |
Mounting Holes | 0.535 in |
Weight | 15.0 LB |