Char-Lynn
158-2888-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157934
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Splined
- 11.9 in3/rev
Specifications
Bolt Circle Dia. | 4.18 in |
Output Shaft Code | 02 |
Splines | 6 |
Rotation | Standard Rotation |
Special Features Assembly Code | 0 |
Displacement (in³/rev) | 11.9 |
Seal Material | Buna-N |
Case Drain | G 1/4 (BSP) |
Motor Type | Spool Valve |
Pilot Diameter | 3.25 in |
Port Size | Manifold, 5/16-18 UNC Threads |
Mounting Holes | 0.535 in |
Duty | Standard-Duty |
Mount Type | 2 Bolt Flange |
Maximum Speed @ Continuous Flow | 287 rpm @ 15 gal/min |
Paint/Packaging | Low Gloss Black, Individual Box |
Inlet Pressure [Max] | 2500 psi |
Case Drain Code | 2 |
Port Code | C |
Output Torque at Rated PSI (inch/pounds) | 3178 in lb |
Shaft Size & Type | 1 in SAE-B 6T Splined |
Paint Code | A |
Port Type | Manifold |
Flange Orientation | Standard |
Corrosion Resistant | No |
Special Features Hardware Code | AA |
Mounting Type Code | A |
Special Features | Free Running Geroler |
Port Location | Side Port |
Shaft Type | Splined |
Series | T Series |
Motor Element | Geroler |
Weight | 15.0 LB |