Char-Lynn
158-2915-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157945
each
Product details
- T Series Hydraulic Motor
- Corrosion Resistant-Duty
- 4-Bolt Flange w/1 3/4" Pilot x 3 1/4" BC
- 1" Shaft, Straight w/Woodruff Key, Corrosion Resistant
- 14.9 in3/rev
Specifications
Duty | Corrosion Resistant-Duty |
Inlet Pressure [Max] | 2500 psi |
Paint Code | D |
Special Features | None |
Motor Type | Spool Valve |
Port Size | SAE-10 |
Seal Material | Buna-N |
Motor Element | Geroler |
Case Drain | SAE-4 |
Splines | 0 |
Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
Special Features Hardware Code | 00 |
Mount Type | 4 Bolt, 1.75 in Pilot |
Rotation | Standard Rotation |
Port Type | SAE O-Ring |
Special Features Assembly Code | 0 |
Displacement (in³/rev) | 14.9 |
Mounting Type Code | B |
Case Drain Code | 1 |
Mounting Holes | 3/8-16 |
Output Torque at Rated PSI (inch/pounds) | 3633 in lb |
Port Location | Side Port |
Output Shaft Code | 27 |
Maximum Speed @ Continuous Flow | 229 rpm @ 15 gal/min |
Series | T Series |
Port Code | A |
Shaft Size & Type | 1 in Straight w/Woodruff Key, Corrosion Resistant |
Paint/Packaging | Environmental Coated Gloss White |
Flange Orientation | Standard |
Corrosion Resistant | Yes |
Bolt Circle Dia. | 3 1/4 in |
Pilot Diameter | 1.75 in |
Weight | 15.0 LB |