Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Output Shaft Code | 16 |
Case Drain | SAE-4 |
Maximum Speed @ Continuous Flow | 1021 rpm @ 10 gal/min |
Pilot Diameter | 4 in |
Port Type | SAE O-Ring |
Mount Type | 2 Bolt |
Inlet Pressure [Max] | 2500 psi |
Intermittent Pressure [Max] | 190 bar |
Displacement | 35 cm3/Rev |
Mounting Hole Size | 0.56 in |
RPM [Max] | 1021 rpm |
Mounting Holes | 0.565 in |
Flange Orientation | Standard |
Output Torque at Rated PSI (inch/pounds) | 672 in lb |
Mounting Type Code | H |
Paint/Packaging | Low Gloss Black |
Corrosion Resistant | No |
Torque | 76 Nm |
Special Features Assembly Code | 0 |
Shaft Type | Splined |
Series | T Series |
Rotation | Standard Rotation |
Bolt Circle Dia. | 5 3/4 in |
Paint Code | A |
Shaft Size & Type | 0.875 in 13T Splined |
Motor Type | Spool Valve |
Case Drain Code | 1 |
RPM [Min] | 1021 rpm |
Port Location | Side Port |
Paint | Primer Low Gloss Black |
Special Features Hardware Code | 00 |
Seal Material | Buna-N |
Port Code | A |
Material | Cast Iron |
Duty | Standard-Duty |
Splines | 13 |
Displacement (in³/rev) | 2.14 |
Port Size | 7/8-14 |
Motor Element | Geroler |
Special Features | None |
Flow Rate | 38 lpm |
Weight | 15.0 LB |