Char-Lynn
158-2937-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157958
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Splined
- 14.9 in3/rev
Specifications
Motor Type | Spool Valve |
Rotation | Standard Rotation |
Shaft Size & Type | 1 in SAE-B 6T Splined |
Port Type | Manifold |
Port Location | Side Port |
Special Features | Free Running Geroler |
Case Drain Code | 2 |
Flange Orientation | Standard |
Motor Element | Geroler |
Inlet Pressure [Max] | 2500 psi |
Port Size | Manifold, M8 x 1.25 Threads |
Seal Material | Buna-N |
Maximum Speed @ Continuous Flow | 229 rpm @ 15 gal/min |
Pilot Diameter | 3.25 in |
Paint Code | A |
Mounting Type Code | A |
Corrosion Resistant | No |
Output Shaft Code | 02 |
Case Drain | G 1/4 (BSP) |
Bolt Circle Dia. | 4.18 in |
Duty | Standard-Duty |
Series | T Series |
Special Features Assembly Code | 0 |
Paint/Packaging | Low Gloss Black, Individual Box |
Special Features Hardware Code | AA |
Mounting Holes | 0.535 in |
Port Code | D |
Shaft Type | Splined |
Mount Type | 2 Bolt Flange |
Output Torque at Rated PSI (inch/pounds) | 3633 in lb |
Splines | 6 |
Displacement (in³/rev) | 14.9 |
Weight | 15.0 LB |