Product details
- Spool Valve Motor
- Ductile Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Size | G 1/2 |
Flow Rate | 57 lpm |
Output Shaft Code | 39 |
Mounting Holes | 0.535 in |
Pilot Diameter | 3.25 in |
Torque | 251 Nm |
Material | Ductile Iron |
Mounting Hole Size | 0.54 in |
Displacement (in³/rev) | 7.99 |
RPM [Max] | 426 rpm |
Intermittent Pressure [Max] | 172 bar |
Seal Material | Buna-N |
Port Type | BSP |
Mount Type | 2 Bolt |
Motor Type | Spool Valve |
Shaft Size & Type | Straight |
Shaft Type | Straight |
Corrosion Resistant | No |
Special Features Assembly Code | 0 |
Duty | Standard-Duty |
Paint Code | A |
Port Location | Side Port |
Case Drain | G 1/4 BSP Straight Thread Port (End Cap) |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Maximum Speed @ Continuous Flow | 426 rpm @ 15 gal/min |
Mounting Type Code | M |
Displacement | 131 cm3/Rev |
Case Drain Code | 2 |
Port Code | E |
Special Features Hardware Code | 00 |
Special Features | None |
Inlet Pressure [Max] | 2500 psi |
Flange Orientation | Standard |
RPM [Min] | 426 rpm |
Paint | Primer Low Gloss Black |
Bolt Circle Dia. | 4.187 in |
Motor Element | Geroler |
Splines | 0 |
Rotation | Standard Rotation |
Output Torque at Rated PSI (inch/pounds) | 2222 in lb |
Series | T Series |
Weight | 15.0 LB |