Char-Lynn
158-3000-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157993
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange, SAE B w/4" Pilot x 5 3/4" BC
- 1" Shaft, Straight w/Woodruff Key
- 3 in3/rev
Specifications
Flange Orientation | Standard |
Shaft Type | Straight w/ Woodruff Key |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Type | SAE O-Ring |
Special Features Assembly Code | 0 |
Paint Code | A |
Case Drain | None |
Port Size | SAE-10 |
Seal Material | Buna-N |
Series | T Series |
Mount Type | 2 Bolt, SAE-B |
Port Code | A |
Special Features Hardware Code | BZ |
Pilot Diameter | 4 in |
Duty | Standard-Duty |
Shaft Size & Type | 1 in Straight w/Woodruff Key |
Rotation | Standard Rotation |
Maximum Speed @ Continuous Flow | 906 rpm @ 12 gal/min |
Splines | 0 |
Special Features | Speed Sensor |
Motor Element | Geroler |
Output Shaft Code | 01 |
Motor Type | Spool Valve |
Inlet Pressure [Max] | 2500 psi |
Port Location | Side Port |
Bolt Circle Dia. | 5 3/4 in |
Displacement (in³/rev) | 3 |
Mounting Type Code | H |
Output Torque at Rated PSI (inch/pounds) | 928 in lb |
Mounting Holes | 0.565 in |
Case Drain Code | 0 |
Corrosion Resistant | No |
Weight | 15.0 LB |