Product details
- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Special Features Assembly Code | 0 |
Shaft Size & Type | Straight |
Inlet Pressure [Max] | 2500 psi |
Corrosion Resistant | No |
Pilot Diameter | 3.25 in |
RPM [Min] | 1021 rpm |
Displacement (in³/rev) | 2.1 |
Motor Type | Spool Valve |
Port Location | Side Port |
Case Drain | None |
Seal Material | Buna-N |
Torque | 76 Nm |
Duty | Standard-Duty |
Mounting Holes | 0.535 in |
Output Torque at Rated PSI (inch/pounds) | 672.66 in lb |
Bolt Circle Dia. | 4.19 in |
Paint Code | A |
Special Features Hardware Code | 00 |
Port Code | A |
Port Type | SAE O-Ring |
Paint | Primer Low Gloss Black |
Maximum Speed @ Continuous Flow | 1021 rpm @ 10 gal/min |
Output Shaft Code | 01 |
Mounting Type Code | A |
Case Drain Code | 0 |
Motor Element | Gerotor |
Intermittent Pressure [Max] | 190 bar |
Special Features | None |
Flange Orientation | Standard |
Shaft Type | Straight w/ Woodruff Key |
Rotation | Standard Rotation |
Flow Rate | 38 lpm |
Splines | 0 |
Series | T Series |
Mount Type | 2 Bolt |
Mounting Hole Size | 0.54 in |
Port Size | 7/8-14 |
Paint/Packaging | Low Gloss Black, Individual Box |
Material | Ductile Iron |
RPM [Max] | 1021 rpm |
Displacement | 35 cm3/Rev |
Weight | 15.0 LB |