Char-Lynn
158-3040-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100158019
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Straight w/Cross Hole
- 11.9 in3/rev
Specifications
Corrosion Resistant | No |
Seal Material | Buna-N |
Port Size | SAE-10 |
Shaft Size & Type | 1 in Straight With .4 Dia. Cross Hole |
Port Type | SAE O-Ring |
Paint/Packaging | Low Gloss Black, Individual Box |
Motor Type | Spool Valve |
Output Shaft Code | 08 |
Duty | Standard-Duty |
Mounting Type Code | A |
Case Drain Code | 0 |
Special Features Assembly Code | 0 |
Splines | 0 |
Displacement (in³/rev) | 11.9 |
Rotation | Standard Rotation |
Flange Orientation | Standard |
Bolt Circle Dia. | 4.18 in |
Paint Code | A |
Inlet Pressure [Max] | 2500 psi |
Mount Type | 2 Bolt Flange |
Mounting Holes | 0.535 in |
Maximum Speed @ Continuous Flow | 287 rpm @ 15 gal/min |
Motor Element | Geroler |
Pilot Diameter | 3.25 in |
Special Features Hardware Code | 00 |
Shaft Type | Straight w/ Cross Hole |
Output Torque at Rated PSI (inch/pounds) | 3178 in lb |
Series | T Series |
Port Code | A |
Port Location | Side Port |
Special Features | None |
Case Drain | None |
Weight | 15.0 LB |