Char-Lynn
158-3046-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100158024
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 4-Bolt Magneto w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Tapered w/Woodruff Key
- 18.7 in3/rev
Specifications
Mount Type | 4 Bolt, Magneto |
Motor Type | Spool Valve |
Port Code | A |
Paint Code | A |
Splines | 0 |
Output Torque at Rated PSI (inch/pounds) | 3905 in lb |
Pilot Diameter | 3.25 in |
Displacement (in³/rev) | 18.7 |
Bolt Circle Dia. | 4.18 in |
Shaft Size & Type | 1 in Tapered w/Woodruff Key |
Inlet Pressure [Max] | 2500 psi |
Rotation | Standard Rotation |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Type | SAE O-Ring |
Output Shaft Code | 18 |
Special Features Hardware Code | AB |
Mounting Type Code | K |
Port Location | Side Port |
Motor Element | Geroler |
Series | T Series |
Duty | Standard-Duty |
Case Drain | None |
Flange Orientation | Standard |
Seal Material | Buna-N |
Special Features Assembly Code | 0 |
Port Size | SAE-10 |
Shaft Type | Tapered w/ Woodruff Key |
Maximum Speed @ Continuous Flow | 183 rpm @ 15 gal/min |
Mounting Holes | 0.535 in |
Corrosion Resistant | No |
Special Features | Low Speed Valve |
Case Drain Code | 0 |
Weight | 15.0 LB |