Product details
- Spool Valve Motor
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
- Spline Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Shaft Size & Type | 1 in Splined |
Mount Type | 4 Bolt |
Output Torque at Rated PSI (inch/pounds) | 928 in lb |
Intermittent Pressure [Max] | 190 bar |
Seal Material | Buna-N |
Displacement (in³/rev) | 2.99 |
Maximum Speed @ Continuous Flow | 906 rpm @ 12 gal/min |
Special Features Assembly Code | 0 |
Pilot Diameter | 1.75 in |
RPM [Min] | 906 rpm |
Paint/Packaging | Low Gloss Black |
Paint | Primer Low Gloss Black |
Displacement | 49 cm3/Rev |
Special Features | None |
Shaft Type | Splined |
Port Code | A |
Motor Element | Geroler |
RPM [Max] | 906 rpm |
Splines | 6 |
Port Size | 7/8-14 |
Port Location | Side Port |
Rotation | Standard Rotation |
Flange Orientation | Standard |
Special Features Hardware Code | 00 |
Motor Type | Spool Valve |
Bolt Circle Dia. | 3 1/4 in |
Mounting Type Code | B |
Output Shaft Code | 02 |
Series | T Series |
Duty | Standard-Duty |
Port Type | SAE O-Ring |
Flow Rate | 45 lpm |
Corrosion Resistant | No |
Paint Code | A |
Inlet Pressure [Max] | 2500 psi |
Mounting Hole Size | 3/8-16 UNC-2B |
Case Drain Code | 1 |
Case Drain | SAE-4 |
Mounting Holes | 3/8-16 |
Torque | 105 Nm |
Weight | 15.0 LB |