Product details
- Spool Valve Motor
- Ductile Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Type | BSP |
Flow Rate | 45 lpm |
Displacement | 49 cm3/Rev |
Torque | 105 Nm |
Paint/Packaging | Low Gloss Black |
Material | Ductile Iron |
Port Size | G 1/2 |
Bolt Circle Dia. | 4.187 in |
Paint | Primer Low Gloss Black |
Shaft Size & Type | 0.984 in Straight w/Key |
Pilot Diameter | 3.25 in |
Mounting Hole Size | 0.54 in |
Series | T Series |
RPM [Min] | 906 rpm |
Displacement (in³/rev) | 2.99 |
Motor Element | Geroler |
Mount Type | 2 Bolt |
Intermittent Pressure [Max] | 190 bar |
RPM [Max] | 906 rpm |
Motor Type | Spool Valve |
Weight | 13.19 LB |