Product details
- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Paint/Packaging | Low Gloss Black |
Shaft Type | Straight |
Mount Type | 2 Bolt |
Shaft Size & Type | 0.984 in Straight w/Key |
Mounting Hole Size | 0.54 in |
Output Torque at Rated PSI (inch/pounds) | 928 in lb |
Port Location | Side Port |
Mounting Holes | 0.535 in |
Material | Cast Iron |
Corrosion Resistant | No |
Paint Code | A |
Flange Orientation | Standard |
Flow Rate | 45 lpm |
Bolt Circle Dia. | 4.187 in |
Torque | 105 Nm |
Inlet Pressure [Max] | 2500 psi |
Case Drain | G 1/4 (BSP) |
Series | T Series |
Motor Type | Spool Valve |
Pilot Diameter | 3.25 in |
Motor Element | Geroler |
Case Drain Code | 2 |
Mounting Type Code | A |
Rotation | Standard Rotation |
Splines | 0 |
Duty | Standard-Duty |
Displacement (in³/rev) | 2.99 |
Special Features | Speed Sensor |
RPM [Max] | 906 rpm |
Output Shaft Code | 24 |
Maximum Speed @ Continuous Flow | 906 rpm @ 12 gal/min |
Port Size | G 1/2 |
Paint | Primer Low Gloss Black |
Intermittent Pressure [Max] | 190 bar |
Special Features Hardware Code | BZ |
Special Features Assembly Code | 0 |
Displacement | 49 cm3/Rev |
Port Code | E |
Port Type | BSP |
RPM [Min] | 906 rpm |
Seal Material | Buna-N |
Weight | 15.0 LB |