Char-Lynn
158-3126-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100158084
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 4-Bolt Flange w/1 3/4" Pilot x 3 1/4" BC
- 25.00 mm Shaft, Straight
- 9.6 in3/rev
Specifications
Displacement (in³/rev) | 9.6 |
Duty | Standard-Duty |
Shaft Type | Straight |
Case Drain | None |
Special Features | Digital Speed Pickup |
Motor Element | Geroler |
Pilot Diameter | 1.75 in |
Port Location | Side Port |
Mounting Type Code | E |
Seal Material | Viton |
Port Code | B |
Mounting Holes | M10 x 1.5 |
Corrosion Resistant | No |
Splines | 0 |
Special Features Hardware Code | CF |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Size | 1/2 |
Inlet Pressure [Max] | 2500 psi |
Mount Type | 4 Bolt, 1.75 in Pilot |
Rotation | Standard Rotation |
Flange Orientation | Standard |
Maximum Speed @ Continuous Flow | 355 rpm @ 15 gal/min |
Motor Type | Spool Valve |
Special Features Assembly Code | 0 |
Series | T Series |
Shaft Size & Type | 25 mm Straight |
Port Type | NPTF |
Paint Code | A |
Output Shaft Code | 24 |
Output Torque at Rated PSI (inch/pounds) | 2628 in lb |
Bolt Circle Dia. | 3 1/4 in |
Case Drain Code | 0 |
Weight | 15.0 LB |