Char-Lynn
158-3141-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100158093
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 25.00 mm Shaft, Straight
- 9.6 in3/rev
Specifications
Inlet Pressure [Max] | 2500 psi |
Seal Material | Buna-N |
Port Code | E |
Output Shaft Code | 39 |
Port Location | Side Port |
Maximum Speed @ Continuous Flow | 355 rpm @ 15 gal/min |
Case Drain | G 1/4 (BSP) |
Pilot Diameter | 3.25 in |
Bolt Circle Dia. | 4.18 in |
Port Type | BSPP |
Mount Type | 2 Bolt Flange |
Motor Element | Geroler |
Rotation | Standard Rotation |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Size | 1/2 |
Motor Type | Spool Valve |
Case Drain Code | 2 |
Paint Code | A |
Displacement (in³/rev) | 9.6 |
Special Features Assembly Code | 0 |
Special Features Hardware Code | AB |
Duty | Standard-Duty |
Series | T Series |
Corrosion Resistant | No |
Splines | 0 |
Output Torque at Rated PSI (inch/pounds) | 2628 in lb |
Flange Orientation | Standard |
Mounting Type Code | M |
Shaft Type | Straight |
Special Features | Low Speed Valve |
Mounting Holes | 0.535 in |
Shaft Size & Type | 25 mm Straight |
Weight | 15.0 LB |