Product details
- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Mounting Type Code | M |
Shaft Type | Straight |
Port Code | E |
Inlet Pressure [Max] | 2500 psi |
Flow Rate | 57 lpm |
Motor Element | Geroler |
Maximum Speed @ Continuous Flow | 550 rpm @ 15 gal/min |
Material | Cast Iron |
Special Features Assembly Code | 0 |
Paint Code | A |
Flange Orientation | Standard |
Special Features | Low Speed Valve |
Intermittent Pressure [Max] | 190 bar |
Mount Type | 2 Bolt |
Displacement | 102 cm3/Rev |
RPM [Min] | 550 rpm |
Corrosion Resistant | No |
Paint/Packaging | Low Gloss Black |
RPM [Max] | 550 rpm |
Special Features Hardware Code | DY |
Pilot Diameter | 3.25 in |
Output Shaft Code | 39 |
Port Size | G 1/2 |
Bolt Circle Dia. | 4.187 in |
Displacement (in³/rev) | 6.22 |
Series | T Series |
Port Location | Side Port |
Splines | 0 |
Case Drain | None |
Motor Type | Spool Valve |
Shaft Size & Type | 0.984 in Straight w/Key |
Port Type | BSP |
Mounting Hole Size | 0.54 in |
Seal Material | High Pressure |
Torque | 219 Nm |
Duty | Standard-Duty |
Case Drain Code | 0 |
Output Torque at Rated PSI (inch/pounds) | 1936 in lb |
Mounting Holes | 0.535 in |
Rotation | Standard Rotation |
Weight | 15.0 LB |