Product details
- Spool Valve Motor
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Displacement (in³/rev) | 14.89 |
Motor Element | Geroler |
Corrosion Resistant | No |
RPM [Max] | 229 rpm |
Series | T Series |
Mounting Type Code | A |
Case Drain | None |
Special Features | None |
Bolt Circle Dia. | 4.187 in |
Displacement | 244 cm3/Rev |
Paint Code | 0 |
Motor Type | Spool Valve |
Flow Rate | 57 lpm |
Port Type | SAE O-Ring |
Port Code | A |
Shaft Type | Straight |
Splines | 0 |
Port Location | Side Port |
Rotation | Standard Rotation |
Seal Material | Buna-N |
Torque | 410 Nm |
Flange Orientation | Standard |
Shaft Size & Type | 0.984 in Straight w/Key |
Mount Type | 2 Bolt |
Inlet Pressure [Max] | 2500 psi |
Output Torque at Rated PSI (inch/pounds) | 3633 in lb |
Pilot Diameter | 3.25 in |
RPM [Min] | 229 rpm |
Duty | Standard-Duty |
Special Features Hardware Code | 00 |
Port Size | 7/8-14 |
Mounting Holes | 0.535 in |
Special Features Assembly Code | 0 |
Case Drain Code | 0 |
Output Shaft Code | 24 |
Paint/Packaging | No Paint |
Mounting Hole Size | 0.54 in |
Intermittent Pressure [Max] | 155 bar |
Maximum Speed @ Continuous Flow | 229 rpm @ 15 gal/min |
Weight | 15.0 LB |