Product details
- Spool Valve Motor
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Rotation | Standard Rotation |
Port Type | SAE O-Ring |
Paint Code | A |
Torque | 174 Nm |
RPM [Max] | 694 rpm |
Port Size | 7/8-14 |
Flow Rate | 45 lpm |
Port Code | A |
Case Drain | None |
Paint/Packaging | Low Gloss Black |
Corrosion Resistant | No |
RPM [Min] | 694 rpm |
Splines | 0 |
Output Shaft Code | 01 |
Series | T Series |
Flange Orientation | Standard |
Mounting Hole Size | 0.54 in |
Output Torque at Rated PSI (inch/pounds) | 1541 in lb |
Mounting Type Code | A |
Shaft Type | Straight w/ Woodruff Key |
Special Features | Internal Check Valves |
Motor Element | Geroler |
Port Location | Side Port |
Paint | Primer Low Gloss Black |
Duty | Standard-Duty |
Shaft Size & Type | 1 in Straight w/Woodroff Key |
Bolt Circle Dia. | 4.187 in |
Seal Material | High Pressure |
Mount Type | 2 Bolt |
Special Features Assembly Code | 0 |
Mounting Holes | 0.535 in |
Case Drain Code | 0 |
Maximum Speed @ Continuous Flow | 694 rpm @ 15 gal/min |
Pilot Diameter | 3.25 in |
Motor Type | Spool Valve |
Intermittent Pressure [Max] | 190 bar |
Displacement (in³/rev) | 4.88 |
Inlet Pressure [Max] | 2500 psi |
Displacement | 80 cm3/Rev |
Special Features Hardware Code | EK |
Weight | 15.0 LB |