Char-Lynn
158-3229-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100158155
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 7/8" Shaft, Splined
- 2.2 in3/rev
Specifications
Pilot Diameter | 3.25 in |
Flange Orientation | Standard |
Output Shaft Code | 16 |
Port Size | SAE-10 |
Case Drain | SAE-4 |
Duty | Standard-Duty |
Mounting Type Code | A |
Maximum Speed @ Continuous Flow | 1021 rpm @ 10 gal/min |
Rotation | Standard Rotation |
Case Drain Code | 1 |
Displacement (in³/rev) | 2.2 |
Mounting Holes | 0.535 in |
Port Type | SAE O-Ring |
Special Features Hardware Code | BZ |
Shaft Type | Splined |
Series | T Series |
Mount Type | 2 Bolt Flange |
Motor Element | Geroler |
Bolt Circle Dia. | 4.18 in |
Motor Type | Spool Valve |
Special Features Assembly Code | 0 |
Inlet Pressure [Max] | 2500 psi |
Port Location | Side Port |
Output Torque at Rated PSI (inch/pounds) | 672 in lb |
Port Code | A |
Paint Code | A |
Corrosion Resistant | No |
Paint/Packaging | Low Gloss Black, Individual Box |
Seal Material | Buna-N |
Special Features | Speed Sensor |
Shaft Size & Type | 7/8 in SAE-B 13T Splined |
Splines | 13 |
Weight | 15.0 LB |