Char-Lynn
158-3233-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100158158
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 4-Bolt Magneto w/3 1/4" Pilot x 4.180" BC
- 25.00 mm Shaft, Straight
- 22.6 in3/rev
Specifications
Inlet Pressure [Max] | 2500 psi |
Corrosion Resistant | No |
Shaft Size & Type | 25 mm Straight |
Mounting Type Code | K |
Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
Series | T Series |
Port Type | BSPP |
Special Features Hardware Code | 00 |
Seal Material | Buna-N |
Pilot Diameter | 3.25 in |
Duty | Standard-Duty |
Displacement (in³/rev) | 22.6 |
Case Drain Code | 0 |
Flange Orientation | Standard |
Port Location | Side Port |
Paint Code | 0 |
Shaft Type | Straight |
Paint/Packaging | No Paint, Individual Box |
Special Features | None |
Special Features Assembly Code | 0 |
Port Size | 1/2 |
Output Torque at Rated PSI (inch/pounds) | 3811 in lb |
Mounting Holes | 0.535 in |
Splines | 0 |
Output Shaft Code | 24 |
Bolt Circle Dia. | 4.18 in |
Motor Type | Spool Valve |
Motor Element | Geroler |
Port Code | E |
Mount Type | 4 Bolt, Magneto |
Case Drain | None |
Rotation | Standard Rotation |
Weight | 15.0 LB |