Char-Lynn
158-3248-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100158167
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 4-Bolt Flange w/1 3/4" Pilot x 3 1/4" BC
- 1" Shaft, Straight w/Woodruff Key
- 18.7 in3/rev
Specifications
Maximum Speed @ Continuous Flow | 183 rpm @ 15 gal/min |
Special Features Hardware Code | BZ |
Series | T Series |
Mounting Type Code | B |
Bolt Circle Dia. | 3 1/4 in |
Shaft Size & Type | 1 in Straight w/Woodruff Key |
Paint Code | A |
Corrosion Resistant | No |
Rotation | Standard Rotation |
Mounting Holes | 3/8-16 |
Port Type | SAE O-Ring |
Case Drain Code | 0 |
Pilot Diameter | 1.75 in |
Shaft Type | Straight w/ Woodruff Key |
Output Shaft Code | 01 |
Paint/Packaging | Low Gloss Black, Individual Box |
Inlet Pressure [Max] | 2500 psi |
Flange Orientation | Standard |
Special Features Assembly Code | 0 |
Output Torque at Rated PSI (inch/pounds) | 3905 in lb |
Duty | Standard-Duty |
Port Code | A |
Splines | 0 |
Displacement (in³/rev) | 18.7 |
Motor Element | Geroler |
Motor Type | Spool Valve |
Mount Type | 4 Bolt, 1.75 in Pilot |
Case Drain | None |
Special Features | Speed Sensor |
Port Size | SAE-10 |
Seal Material | Buna-N |
Port Location | Side Port |
Weight | 15.0 LB |