Char-Lynn
158-3270-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100158179
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 25.00 mm Shaft, Straight
- 2.2 in3/rev
Specifications
Output Torque at Rated PSI (inch/pounds) | 672 in lb |
Mounting Holes | 0.535 in |
Duty | Standard-Duty |
Paint/Packaging | No Paint, Individual Box |
Case Drain Code | 0 |
Special Features Hardware Code | BZ |
Mounting Type Code | A |
Port Type | SAE O-Ring |
Motor Element | Geroler |
Special Features | Speed Sensor |
Port Code | A |
Motor Type | Spool Valve |
Splines | 0 |
Port Size | SAE-10 |
Special Features Assembly Code | 0 |
Shaft Type | Straight |
Case Drain | None |
Port Location | Side Port |
Rotation | Standard Rotation |
Maximum Speed @ Continuous Flow | 1021 rpm @ 10 gal/min |
Paint Code | 0 |
Mount Type | 2 Bolt Flange |
Bolt Circle Dia. | 4.18 in |
Shaft Size & Type | 25 mm Straight |
Flange Orientation | Standard |
Series | T Series |
Inlet Pressure [Max] | 2500 psi |
Pilot Diameter | 3.25 in |
Seal Material | Buna-N |
Output Shaft Code | 24 |
Corrosion Resistant | No |
Displacement (in³/rev) | 2.2 |
Weight | 15.0 LB |