Char-Lynn
158-3293-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100158194
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 4-Bolt Flange w/1 3/4" Pilot x 3 1/4" BC
- 7/8" Shaft, Straight w/Square Key
- 3 in3/rev
Specifications
Motor Type | Spool Valve |
Special Features | None |
Case Drain | None |
Duty | Standard-Duty |
Displacement (in³/rev) | 3 |
Mount Type | 4 Bolt, 1.75 in Pilot |
Flange Orientation | Standard |
Inlet Pressure [Max] | 2500 psi |
Mounting Type Code | B |
Seal Material | Buna-N |
Paint/Packaging | No Paint, Individual Box |
Paint Code | 0 |
Motor Element | Geroler |
Mounting Holes | 3/8-16 |
Shaft Size & Type | 7/8 in SAE B Straight w/Square Key |
Port Location | Side Port |
Maximum Speed @ Continuous Flow | 906 rpm @ 12 gal/min |
Series | T Series |
Port Code | A |
Shaft Type | Straight w/ Square Key |
Output Shaft Code | 17 |
Port Size | SAE-10 |
Pilot Diameter | 1.75 in |
Special Features Hardware Code | 00 |
Output Torque at Rated PSI (inch/pounds) | 928 in lb |
Port Type | SAE O-Ring |
Case Drain Code | 0 |
Special Features Assembly Code | 0 |
Rotation | Standard Rotation |
Bolt Circle Dia. | 3 1/4 in |
Splines | 0 |
Corrosion Resistant | No |
Weight | 15.0 LB |