Char-Lynn
158-3316-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100159708
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Splined
- 3 in3/rev
Specifications
Motor Type | Spool Valve |
Motor Element | Geroler |
Shaft Size & Type | 1 in SAE-B 6T Splined |
Port Size | 1/2 |
Bolt Circle Dia. | 4.18 in |
Port Type | BSPP |
Special Features Assembly Code | 0 |
Duty | Standard-Duty |
Inlet Pressure [Max] | 2500 psi |
Displacement (in³/rev) | 3 |
Paint Code | A |
Port Code | E |
Corrosion Resistant | No |
Output Shaft Code | 49 |
Splines | 6 |
Case Drain Code | 2 |
Mount Type | 2 Bolt Flange |
Mounting Holes | 0.535 in |
Maximum Speed @ Continuous Flow | 906 rpm @ 12 gal/min |
Series | T Series |
Shaft Type | Splined |
Port Location | Side Port |
Case Drain | G 1/4 (BSP) |
Seal Material | Buna-N |
Pilot Diameter | 3.25 in |
Special Features Hardware Code | 00 |
Rotation | Standard Rotation |
Paint/Packaging | Low Gloss Black, Individual Box |
Special Features | None |
Mounting Type Code | M |
Output Torque at Rated PSI (inch/pounds) | 928 in lb |
Flange Orientation | Standard |
Weight | 15.0 LB |