Char-Lynn
158-3335-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100163324
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 25.00 mm Shaft, Straight
- 14.9 in3/rev
Specifications
Inlet Pressure [Max] | 2500 psi |
Motor Type | Spool Valve |
Mounting Type Code | M |
Pilot Diameter | 3.25 in |
Port Type | BSPP |
Shaft Type | Straight |
Flange Orientation | Standard |
Output Torque at Rated PSI (inch/pounds) | 3633 in lb |
Paint/Packaging | Low Gloss Black, Individual Box |
Bolt Circle Dia. | 4.18 in |
Shaft Size & Type | 25 mm Straight |
Output Shaft Code | 39 |
Port Code | E |
Corrosion Resistant | No |
Series | T Series |
Maximum Speed @ Continuous Flow | 229 rpm @ 15 gal/min |
Special Features Assembly Code | 0 |
Motor Element | Geroler |
Rotation | Standard Rotation |
Special Features | None |
Case Drain Code | 2 |
Port Size | 1/2 |
Paint Code | A |
Splines | 0 |
Case Drain | G 1/4 (BSP) |
Mount Type | 2 Bolt Flange |
Mounting Holes | 0.535 in |
Seal Material | High Pressure |
Duty | Standard-Duty |
Displacement (in³/rev) | 14.9 |
Port Location | Side Port |
Special Features Hardware Code | DS |
Weight | 15.0 LB |