text.skipToContent text.skipToNavigation


158-3342-001

T Series Low Speed High Torque Geroler® Element Spool Motor

Item #100161035
each

Product details

  • T Series Hydraulic Motor
  • Standard-Duty
  • 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
  • 1" Shaft, Splined
  • 14.9 in3/rev

Specifications

Series T Series
Duty Standard-Duty
Mount Type 2 Bolt Flange
Shaft Size & Type 1 in SAE-B 6T Splined
Port Size 1/2
Port Type BSPP
Port Location Side Port
Motor Element Geroler
Seal Material High Pressure
Displacement (in³/rev) 14.9
Special Features None
Case Drain G 1/4 (BSP)
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Bolt Circle Dia. 4.18 in
Output Torque at Rated PSI (inch/pounds) 3633 in lb
Maximum Speed 229 rpm @ 15 gal/min
Pilot Diameter 3 1/4 in
Mounting Holes 0.535 in
Inlet Pressure [MAX] 2500 psi
Flange Orientation Standard
Splines 6
Paint Code A
Special Features Hardware Code DS
Shaft Size 1 in
Port Code E
Mounting Type Code M
Special Features Assembly Code 0
Shaft Type Splined
Corrosion Resistant No
Case Drain Code 2
Output Shaft Code 49
Weight 15.0 LB

Supporting Documents

You May Also Like