Char-Lynn
158-3404-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100159751
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 4-Bolt Flange w/1 3/4" Pilot x 3 1/4" BC
- 1" Shaft, Splined
- 3 in3/rev
Specifications
Special Features Assembly Code | 0 |
Displacement (in³/rev) | 3 |
Seal Material | Buna-N |
Special Features | Low Speed Valve, Digital Speed Pickup |
Mounting Type Code | B |
Duty | Standard-Duty |
Output Shaft Code | 02 |
Port Location | Side Port |
Mount Type | 4 Bolt, 1.75 in Pilot |
Series | T Series |
Shaft Size & Type | 1 in SAE-B 6T Splined |
Case Drain | None |
Shaft Type | Splined |
Paint Code | A |
Motor Element | Geroler |
Bolt Circle Dia. | 3 1/4 in |
Maximum Speed @ Continuous Flow | 906 rpm @ 12 gal/min |
Mounting Holes | 3/8-16 |
Special Features Hardware Code | BY |
Output Torque at Rated PSI (inch/pounds) | 928 in lb |
Paint/Packaging | Low Gloss Black, Individual Box |
Splines | 6 |
Port Type | SAE O-Ring |
Flange Orientation | Standard |
Port Code | A |
Corrosion Resistant | No |
Port Size | SAE-10 |
Pilot Diameter | 1.75 in |
Rotation | Standard Rotation |
Case Drain Code | 0 |
Inlet Pressure [Max] | 2500 psi |
Motor Type | Spool Valve |
Weight | 15.0 LB |