Product details
- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
RPM [Min] | 906 rpm |
Flow Rate | 45 lpm |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Special Features | None |
Output Shaft Code | 24 |
Port Size | 7/8-14 |
Displacement (in³/rev) | 2.99 |
Material | Ductile Iron |
Mount Type | 2 Bolt |
Pilot Diameter | 3.25 in |
Paint | Primer Low Gloss Black |
Special Features Hardware Code | 00 |
Corrosion Resistant | No |
Port Code | A |
Motor Element | Geroler |
Mounting Type Code | A |
Case Drain | None |
Shaft Type | Straight |
Mounting Holes | 0.535 in |
Rotation | Standard Rotation |
Series | T Series |
Port Location | Side Port |
Shaft Size & Type | Straight |
Seal Material | Buna-N |
Port Type | SAE O-Ring |
Torque | 105 Nm |
Special Features Assembly Code | 0 |
Duty | Standard-Duty |
Intermittent Pressure [Max] | 190 bar |
Inlet Pressure [Max] | 2500 psi |
Maximum Speed @ Continuous Flow | 906 rpm @ 12 gal/min |
Paint Code | A |
Motor Type | Spool Valve |
Case Drain Code | 0 |
Flange Orientation | Standard |
Bolt Circle Dia. | 4.187 in |
RPM [Max] | 906 rpm |
Mounting Hole Size | 0.54 in |
Displacement | 49 cm3/Rev |
Output Torque at Rated PSI (inch/pounds) | 929 in lb |
Splines | 0 |
Weight | 15.0 LB |